Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Poles
2
Substitute Motor
M4114T-5
Mounting
Rigid Base
Useable at 208V
No
Drive End Bearing
6312
Efficiency Group
Premium Efficient
Type
1252M
Enclosure
TEFC
Full Load Pf
91
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Motor Application
General Purpose
Phase
Three Phase
Full Load Efficiency
94.1 %
Design
B
Rotation
R
C Dimension
28.78 in
C Face Kit
12-1105
Full Load Amps
43.6
Hz
60 Hz
Frame
326TS
Voltage
575
Frame Material
Cast Iron
Full Load rpm
3540 rpm
Frame Size
Shaft Input, Not a C-Face
RPM
3600 rpm
Voltage Rating
575
Mult. Sym.
L1
Motor Shaft Size
1 7/8 in
Mounting Style
F-1
Brake Feature
No
Product Line
RG
RefPicture
EMTECI
Washdown Duty
No
Service Factor
1.15
BALD Family Names
Premium Efficient, Nema Premium™
Motor Shaft Length
3 3/4 in
Open End Bearing
6311
VoltCode
H
Weight
578.0 LB
EAN or UPC
781568139141
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back