Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Hz
60 Hz
Efficiency Group
Premium Efficient
Product Line
RG
Mounting Style
F-1
Substitute Motor
M4106T-5
Motor Application
General Purpose
Full Load Amps
18.4
VoltCode
H
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Mult. Sym.
L1
Motor Shaft Size
1 5/8 in
Voltage Rating
575
RPM
3600 rpm
Drive End Bearing
6309
Poles
2
Open End Bearing
6208
Frame
256T
Full Load Efficiency
92.4 %
Design
A
Full Load Pf
89
BALD Family Names
Premium Efficient, Nema Premium™
C Face Kit
09-1309
Mounting
Rigid Base
RefPicture
EMTECI
Enclosure
TEFC
Brake Feature
No
Full Load rpm
3540 rpm
Frame Size
Shaft Input, Not a C-Face
Frame Material
Cast Iron
Washdown Duty
No
Phase
Three Phase
Type
0944M
Motor Shaft Length
4 in
C Dimension
23.19 in
Rotation
R
Service Factor
1.15
Voltage
575
Useable at 208V
No
Weight
252.0 LB
EAN or UPC
781568139103
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back