Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Mult. Sym.
L1
Mounting Style
F-1
Phase
Three Phase
Enclosure
TEFC
Service Factor
1.15
Frame
215T
Voltage Rating
575
Drive End Bearing
6307
Voltage
575
Motor Shaft Length
3 3/8 in
BALD Family Names
Premium Efficient, Nema Premium™
RPM
1800 rpm
VoltCode
H
Substitute Motor
M3774T-5
Full Load Amps
10.1
Motor Application
General Purpose
Design
A
Mounting
Rigid Base
Efficiency Group
Premium Efficient
Full Load rpm
1760 rpm
Product Line
RG
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load Pf
81
C Face Kit
37-1304
Motor Shaft Size
1 3/8 in
Frame Size
Shaft Input, Not a C-Face
Poles
4
Frame Material
Cast Iron
C Dimension
18.46 in
RefPicture
EMTECI
Hz
60 Hz
Full Load Efficiency
91.7 %
Brake Feature
No
Washdown Duty
No
Open End Bearing
6206
Type
0750M
Rotation
R
Useable at 208V
No
Weight
231.0 LB
EAN or UPC
781568117811
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back