Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Voltage
575
Washdown Duty
No
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Product Line
RG
VoltCode
H
Open End Bearing
6206
RPM
1800 rpm
Motor Shaft Length
3 3/8 in
Design
A
Rotation
R
Voltage Rating
575
Full Load rpm
1770 rpm
Type
0740M
Useable at 208V
No
Brake Feature
No
Drive End Bearing
6307
Frame Size
Shaft Input, Not a C-Face
Mult. Sym.
L1
Hz
60 Hz
Poles
4
Substitute Motor
M3770T-5
BALD Family Names
Premium Efficient, Nema Premium™
Frame
213T
Mounting
Rigid Base
RefPicture
EMTECI
Service Factor
1.15
Phase
Three Phase
Motor Application
General Purpose
Full Load Efficiency
91.7 %
Full Load Pf
76
C Face Kit
37-1304
Mounting Style
F-1
Frame Material
Cast Iron
Full Load Amps
8
Efficiency Group
Premium Efficient
C Dimension
18.46 in
Enclosure
TEFC
Motor Shaft Size
1 3/8 in
Weight
170.0 LB
EAN or UPC
781568139097
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back