Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
C Dimension
15 1/4 in
RPM
1800 rpm
Mounting Style
F-1
RefPicture
EMTECI
Service Factor
1.15
Useable at 208V
No
Frame Material
Cast Iron
Poles
4
Phase
Three Phase
Enclosure
TEFC
Hz
60 Hz
Open End Bearing
6205
Voltage Rating
575
Design
B
Full Load Efficiency
90.2 %
Brake Feature
No
Mult. Sym.
L1
Drive End Bearing
6206
Full Load rpm
1750 rpm
Washdown Duty
No
Substitute Motor
ECP3665T-5
VoltCode
H
Product Line
RG
Frame
184T
Efficiency Group
Premium Efficient
Motor Application
General Purpose
Type
0643M
Frame Size
Shaft Input, Not a C-Face
Full Load Amps
5.2
C Face Kit
36-1037
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Mounting
Rigid Base
Rotation
R
Motor Shaft Size
1 1/8 in
Full Load Pf
80
BALD Family Names
Premium Efficient, Nema Premium™
Motor Shaft Length
2 3/4 in
Voltage
575
Weight
108.0 LB
EAN or UPC
781568117712
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back