Skip to content Skip to navigation menu
Super-E® Premium Efficient 200 Volt AC Motor

EM3660T-8

Super-E® Premium Efficient 200 Volt AC Motor
Item #101001323
  • 3 hp
  • 3600 rpm
  • 60 Hz
  • 200 V
  • Three Phase
  • TEFC - Totally Enclosed Fan Cooled
  • 182T Frame
  • Rigid Base
  • 1.15 Service Factor
  • F-1 Mounting Style
  • Premium Efficient
+ Show More + Show Less
Super-E® Premium Efficient 200 Volt AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • 3 hp
  • 3600 rpm
  • 60 Hz
  • 200 V
  • Three Phase

applications

  • Suitable for use with inverter drives for variable torque and 20:1 constant torque
  • Energy saving applications where continuous- or frequent-duty is required

features

  • Low loss electrical grade lamination steel
  • Class F insulation
  • Inverter ready per NEMA standard MG1 part 31.4.4.2
  • NEMA Premium® efficiency
  • Three-year warranty

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
RefPicture EMTECI
Rotation R
Poles 2
BALD Family Names Premium Efficient, Nema Premium™
Brake Feature No
Mounting Style F-1
Open End Bearing 6205
Product Line RG
Mounting Rigid Base
Voltage 200
Enclosure TEFC
Motor Application General Purpose
Voltage Rating 200
VoltCode I
Full Load Efficiency 88.5 %
Washdown Duty No
Mult. Sym. L1
RPM 3600 rpm
Motor Shaft Size 7/8 in
Full Load Amps 7.8
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Service Factor 1.15
Phase Three Phase
Hz 60 Hz
Efficiency Group Premium Efficient
Type 0628M
Frame 182T
Design B
Useable at 208V No
Full Load rpm 3500 rpm
C Dimension 15.24 in
Full Load Pf 92
Drive End Bearing 6206
Motor Shaft Length 2 1/4 in
Frame Size Shaft Input, Not a C-Face
Weight 89.0 LB
EAN or UPC 781568118078
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison