- 1 1/2 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- NEMA Premium™ efficiency
- Heavy-gauge steel frame
- Ball bearings
- Inverter spike-resistant copper windings
- Three-year warranty
- Low loss, electrical grade lamination steel
- Inverter ready per NEMA MG1, part 31.4.4.2
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Application | General Purpose |
| Voltage | 208-230/460 |
| Mult. Sym. | L1 |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Brake Feature | No |
| Motor Shaft Length | 2 1/4 in |
| Full Load Amps | 2 |
| C Face Kit | 35-1300 |
| Product Line | RG |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Washdown Duty | No |
| VoltCode | E |
| Useable at 208V | Yes |
| Type | 0528M |
| Epact Nominal Full Load Efficiency | 84 % |
| Voltage Rating | 460, 230, 208 |
| Poles | 4 |
| Hz | 60 Hz |
| Motor Shaft Size | 7/8 in |
| Full Load Pf | 80 |
| Service Factor | 1.15 |
| RefPicture | EMTECI |
| Design | B |
| Efficiency Group | Premium Efficient |
| Mounting | Rigid Base |
| Rotation | R |
| Full Load rpm | 1740 rpm |
| Substitute Motor | M3584T |
| Frame Size | Shaft Input, Not a C-Face |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| Open End Bearing | 6203 |
| Frame | 145T |
| Drive End Bearing | 6205 |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting Style | F-1 |
| Weight | 49.0 LB |
| EAN or UPC | 781568138939 |
-
NEMA Premium


