Baldor-Reliance
EM3555T-G
Three Phase Rigid Base General Purpose AC Motor
Item #105984169
-
NEMA Premium
| Efficiency Group | 0.855 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Frame Size | 145T |
| Poles | 2 |
| Frame Material | Steel |
| Phase | Three Phase |
| Weight | 46.0 LB |
| EAN or UPC | 781568663370 |
-
NEMA Premium

