Baldor-Reliance
EM3550T-G
Three Phase Rigid Base General Purpose AC Motor
Item #105990373
-
NEMA Premium
| Frame Material | Steel |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Efficiency Group | 0.84 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame Size | 143T |
| Hz | 60 Hz |
| Rotation | Reversible |
| Poles | 2 |
| Weight | 36.0 LB |
| EAN or UPC | 781568662601 |
-
NEMA Premium

