Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Washdown Duty
No
Frame
56
Hz
60 Hz
Rotation
R
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Service Factor
1.15
Voltage
208-230/460
Frame Size
Shaft Input, Not a C-Face
Motor Application
General Purpose, Premium Efficient
Full Load Amps
2
Full Load Efficiency
85.5 %
RPM
3600 rpm
Full Load rpm
3450 rpm
VoltCode
E
BALD Family Names
Premium Efficient, Nema Premium™
Poles
2
Design
B
Efficiency Group
Premium Efficient
Mult. Sym.
K
Drive End Bearing
6205
Brake Feature
No
Product Line
RG
Open End Bearing
6203
Voltage Rating
460, 230, 208
Phase
Three Phase
RefPicture
EMTE
Mounting
Rigid Base
Type
3524M
Enclosure
TEFC
Useable at 208V
Yes
Mounting Style
F-1
Full Load Pf
83
Weight
35.0 LB
EAN or UPC
781568295922
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back