Baldor-Reliance
EM3545-G
Three Phase Rigid Base General Purpose AC Motor
Item #105984192
-
NEMA Premium
| Poles | 2 |
| Frame Material | Steel |
| Phase | Three Phase |
| Frame Size | 56 |
| Efficiency Group | 0.77 |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Rotation | Reversible |
| Hz | 60 Hz |
| Weight | 33.0 LB |
| EAN or UPC | 781568663363 |
-
NEMA Premium

