Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Shaft Length
3 in
Brake Feature
No
Drive End Bearing
6307
Hz
60 Hz
Frame
213T
Service Factor
1.15
Full Load rpm
1760 rpm
Useable at 208V
No
Washdown Duty
No
Full Load Amps
8
Enclosure
OPSB
Phase
Three Phase
Full Load Pf
79
Mounting
Rigid Base
Open End Bearing
6206
Design
B
BALD Family Names
Premium Efficient, Nema Premium™
Full Load Efficiency
91 %
Mounting Style
F-1
Motor Shaft Size
1 1/8 in
RefPicture
EMDP
Substitute Motor
EM3770T-5
Poles
4
Frame Size
Shaft Input, Not a C-Face
Mult. Sym.
L1
Voltage Rating
575
Efficiency Group
Premium Efficient
Product Line
RG
VoltCode
H
RPM
1800 rpm
Motor Application
General Purpose
Voltage
575
Type
3732M
Enclosure Designation
OPSB - Open Slotted Band
Rotation
R
Weight
114.0 LB
EAN or UPC
781568118641
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back