Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Useable at 208V
No
RefPicture
EMDP
Open End Bearing
6205
Frame Size
Shaft Input, Not a C-Face
Mounting Style
F-1
VoltCode
H
Motor Application
General Purpose
Brake Feature
No
Mult. Sym.
L1
Enclosure Designation
OPSB - Open Slotted Band
Hz
60 Hz
Washdown Duty
No
Frame
182T
Phase
Three Phase
Voltage
575
Enclosure
OPSB
RPM
1800 rpm
Voltage Rating
575
Type
3628M
Drive End Bearing
6206
Full Load Amps
3.1
Efficiency Group
Premium Efficient
Motor Shaft Length
2 1/4 in
Full Load Pf
77
Full Load rpm
1760 rpm
Rotation
R
Full Load Efficiency
89.5 %
Product Line
RG
Mounting
Rigid Base
Service Factor
1.15
BALD Family Names
Premium Efficient, Nema Premium™
Poles
4
Design
B
Motor Shaft Size
7/8 in
Substitute Motor
EM3661T-5
Weight
69.0 LB
EAN or UPC
781568118603
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back