Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Service Factor
1.15
Washdown Duty
No
Full Load Amps
2.6
Enclosure Designation
OPSB - Open Slotted Band
Full Load rpm
1170 rpm
VoltCode
E
Useable at 208V
Yes
C Face Kit
36-3403
Voltage
208-230/460
Frame Size
Shaft Input, Not a C-Face
Frame Material
Steel
Motor Shaft Length
2 3/4 in
Hz
60 Hz
Frame
182T
Product Line
RG
RefPicture
EMDP
Mounting Style
F-1
Brake Feature
No
Efficiency Group
Premium Efficient
Type
3632M
Full Load Efficiency
87.5 %
Open End Bearing
6205
Mounting
Rigid Base
Motor Shaft Size
1 1/8 in
Enclosure
OPSB
RPM
1200 rpm
Full Load Pf
62
Voltage Rating
460, 230, 208
Design
B
Phase
Three Phase
Drive End Bearing
6206
Motor Application
General Purpose
Mult. Sym.
L1
C Dimension
15 in
Substitute Motor
M3207T
Rotation
R
Poles
6
Epact Nominal Full Load Efficiency
84 %
BALD Family Names
Premium Efficient, Nema Premium™
Weight
66.0 LB
EAN or UPC
781568138847
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back