Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Voltage Rating
460, 230, 208
Mounting
Rigid Base
Efficiency Group
Premium Efficient
Drive End Bearing
6205
VoltCode
E
Frame Size
Shaft Input, Not a C-Face
Mounting Style
F-1
BALD Family Names
Premium Efficient, Nema Premium™
RPM
3600 rpm
Enclosure
OPSB
Motor Shaft Length
2 1/4 in
Full Load Pf
85
Product Line
RG
Design
B
Brake Feature
No
Useable at 208V
Yes
C Face Kit
35-8764
Open End Bearing
6203
Epact Nominal Full Load Efficiency
82.5 %
Mult. Sym.
L1
Poles
2
Motor Application
General Purpose
Frame
143T
Full Load rpm
3450 rpm
Rotation
R
Voltage
208-230/460
RefPicture
EMDP
Hz
60 Hz
Service Factor
1.15
Motor Shaft Size
7/8 in
Type
3520M
Phase
Three Phase
Frame Material
Steel
Substitute Motor
M3120T
Enclosure Designation
OPSB - Open Slotted Band
Full Load Efficiency
85.5 %
Full Load Amps
2.1
Washdown Duty
No
Weight
34.0 LB
EAN or UPC
781568138786
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back