Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Service Factor
1.15
Full Load rpm
1740 rpm
Useable at 208V
No
Motor Shaft Length
2 1/4 in
Phase
Three Phase
Full Load Efficiency
85.5 %
Brake Feature
No
Frame
143T
Mounting
Rigid Base
Motor Shaft Size
7/8 in
Design
B
VoltCode
H
Open End Bearing
6203
Drive End Bearing
6205
Frame Size
Shaft Input, Not a C-Face
BALD Family Names
Premium Efficient, Nema Premium™
RefPicture
EMDP
Enclosure Designation
OPSB - Open Slotted Band
Enclosure
OPSB
Full Load Amps
1.1
Efficiency Group
Premium Efficient
Frame Material
Steel
C Face Kit
35-8764
Product Line
RG
Motor Application
General Purpose
Rotation
R
Mounting Style
F-1
Type
3520M
Full Load Pf
78
Hz
60 Hz
Washdown Duty
No
Voltage Rating
575
Poles
4
Mult. Sym.
L1
Voltage
575
RPM
1800 rpm
Weight
34.0 LB
EAN or UPC
781568138779
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back