- 200 hp
- 1800 rpm
- 60 Hz
- 460 V
- Three Phase
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- Heavy-duty frames
- Ball bearings
- ISR copper windings
- Low-loss electrical lamination grade steel
- Three-year warranty
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure | ODP |
| Service Factor | 1.15 |
| Rotation | R |
| Motor Application | General Purpose |
| Type | 1880M |
| Poles | 4 |
| Open End Bearing | 6313 |
| Efficiency Group | Premium Efficient |
| Epact Nominal Full Load Efficiency | 95 % |
| Washdown Duty | No |
| RefPicture | ODP3P |
| Mounting | Rigid Base |
| Voltage Rating | 460 |
| Voltage | 460 |
| Mounting Style | F-1 |
| Motor Shaft Size | 3 3/8 in |
| Full Load Efficiency | 95.8 % |
| C Dimension | 39.62 in |
| Hz | 60 Hz |
| Useable at 208V | No |
| Phase | Three Phase |
| Product Line | RG |
| Full Load rpm | 1780 rpm |
| Frame | 445T |
| Frame Size | Shaft Input, Not a C-Face |
| Design | B |
| Drive End Bearing | 6319 |
| Enclosure Designation | ODP - Open Drip Proof |
| Mult. Sym. | D3 |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| Motor Shaft Length | 8 1/2 in |
| Brake Feature | No |
| Full Load Amps | 226 |
| RPM | 1800 rpm |
| VoltCode | G2 |
| Full Load Pf | 87 |
| Weight | 1676.0 LB |
| EAN or UPC | 781568221648 |
-
NEMA Premium


