Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Frame Material
Steel
Epact Nominal Full Load Efficiency
93 %
Efficiency Group
Premium Efficient
Motor Application
General Purpose
Enclosure Designation
OPSB - Open Slotted Band
Brake Feature
No
Frame Size
Shaft Input, Not a C-Face
RefPicture
ODP3P
Mounting Style
F-1
Product Line
RG
Useable at 208V
No
BALD Family Names
Premium Efficient, Nema Premium™
Type
4264M
Voltage
230/460
Full Load Pf
91
Design
B
Washdown Duty
No
Service Factor
1.15
Mult. Sym.
L1
Frame
365TS
C Face Kit
14-1401
Phase
Three Phase
Voltage Rating
460, 230
Full Load rpm
3540 rpm
Hz
60 Hz
Motor Shaft Size
1 7/8 in
RPM
3600 rpm
Motor Shaft Length
3 3/4 in
Open End Bearing
6311
Drive End Bearing
6313
Rotation
R
Mounting
Rigid Base
Full Load Amps
109
Enclosure
OPSB
Full Load Efficiency
94.5 %
VoltCode
F
Poles
2
C Dimension
27.56 in
Weight
810.0 LB
EAN or UPC
781568105344
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back