Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Service Factor
1.15
Mounting Style
F-1
Product Line
RG
VoltCode
H
Brake Feature
No
Mounting
Rigid Base
Full Load rpm
1775 rpm
Full Load Efficiency
95 %
Frame
364T
Substitute Motor
M2547T-5
Enclosure Designation
OPSB - Open Slotted Band
Washdown Duty
No
Rotation
R
RPM
1800 rpm
Full Load Amps
56
Motor Shaft Length
5 7/8 in
Useable at 208V
No
C Dimension
29.69 in
Design
B
RefPicture
ODP3P
Type
4278M
Mult. Sym.
L1
Full Load Pf
87
Voltage Rating
575
Voltage
575
Motor Shaft Size
2 3/8 in
Efficiency Group
Premium Efficient
Drive End Bearing
6313
BALD Family Names
Premium Efficient, Nema Premium™
Hz
60 Hz
Poles
4
Enclosure
OPSB
Frame Size
Shaft Input, Not a C-Face
Motor Application
General Purpose
Open End Bearing
6311
Phase
Three Phase
Weight
726.0 LB
EAN or UPC
781568118801
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back