Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Type
4252M
Hz
60 Hz
RefPicture
EMDP
Mult. Sym.
L1
Frame
326TS
Drive End Bearing
6312
Motor Shaft Size
1 7/8 in
Mounting
Rigid Base
Phase
Three Phase
Enclosure Designation
OPSB - Open Slotted Band
Product Line
RG
Poles
2
C Face Kit
42-1300
Service Factor
1.15
Mounting Style
F-1
Epact Nominal Full Load Efficiency
93 %
Design
B
VoltCode
F
Full Load Amps
65
Washdown Duty
No
Motor Application
General Purpose
Full Load rpm
3540 rpm
Voltage Rating
460, 230
Frame Size
Shaft Input, Not a C-Face
Rotation
R
Full Load Efficiency
94.5 %
Frame Material
Steel
Brake Feature
No
RPM
3600 rpm
Voltage
230/460
Open End Bearing
6311
Enclosure
OPSB
Efficiency Group
Premium Efficient
Motor Shaft Length
3 3/4 in
C Dimension
26.19 in
Full Load Pf
92
Useable at 208V
No
BALD Family Names
Premium Efficient, Nema Premium™
Weight
458.0 LB
EAN or UPC
781568105221
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back