Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Frame
365T
Drive End Bearing
6313
Full Load Pf
80
Rotation
R
Motor Shaft Size
2 3/8 in
Efficiency Group
Premium Efficient
Full Load rpm
1185 rpm
Useable at 208V
Yes
Epact Nominal Full Load Efficiency
93 %
Mounting
Rigid Base
Washdown Duty
No
Enclosure Designation
ODP - Open Drip Proof
RefPicture
ODP3P
Full Load Efficiency
94.1 %
Service Factor
1.15
Product Line
RG
Motor Application
General Purpose
Open End Bearing
6312
VoltCode
E1
Voltage Rating
460, 230
Full Load Amps
62
Mult. Sym.
L1
Type
1466M
BALD Family Names
Premium Efficient, Nema Premium™
Poles
6
Substitute Motor
M2544T
Design
B
Frame Material
Cast Iron
C Face Kit
14-1401
Mounting Style
F-1
Brake Feature
No
Voltage
230/460
RPM
1200 rpm
Hz
60 Hz
Frame Size
Shaft Input, Not a C-Face
Phase
Three Phase
Enclosure
ODP
Motor Shaft Length
5 7/8 in
Weight
857.0 LB
EAN or UPC
781568138694
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back