- 50 hp
- 3,600 rpm
- 200 Volts
- Three Phase
applications
- Suitable for use with inverter drives for variable torque and 20:1 constant torque
- Energy saving applications where continuous- or frequent-duty is required
features
- Inverter ready per NEMA standard MG1 part 31.4.4.2
- Three-year warranty
- NEMA Premium® efficiency
- Class F insulation
- Low loss electrical grade lamination steel
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 60 Hz |
| Brake Feature | No |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Efficiency Group | Premium Efficient |
| Full Load Amps | 128.5 |
| Full Load Efficiency | 93.6 % |
| Full Load rpm | 3540 rpm |
| Voltage | 200 |
| Frame | 324TS |
| Mounting Style | F-1 |
| VoltCode | I2 |
| Mounting | Rigid Base |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Mult. Sym. | L1 |
| Voltage Rating | 200 |
| Service Factor | 1.15 |
| Motor Application | General Purpose, Premium Efficient |
| Type | 4240M |
| Enclosure | OPSB |
| Enclosure Designation | OPSB - Open Slotted Band |
| Poles | 4 |
| Useable at 208V | No |
| Weight | 442.0 LB |
| EAN or UPC | 781568119228 |

