Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Hz
60 Hz
Voltage Rating
460, 230
Phase
Three Phase
RefPicture
ODP3P
Full Load Efficiency
94.1 %
Frame Size
Shaft Input, Not a C-Face
Brake Feature
No
Epact Nominal Full Load Efficiency
93 %
Full Load Amps
50
Full Load rpm
1185 rpm
Frame Material
Cast Iron
VoltCode
E1
Drive End Bearing
6313
Mounting Style
F-1
Substitute Motor
M2540T
Motor Application
General Purpose
Frame
364T
Enclosure Designation
ODP - Open Drip Proof
Design
B
Motor Shaft Size
2 3/8 in
Open End Bearing
6312
Voltage
230/460
Mounting
Rigid Base
Washdown Duty
No
Type
1458M
Service Factor
1.15
Enclosure
ODP
RPM
1200 rpm
Product Line
RG
Useable at 208V
Yes
C Face Kit
14-1401
Full Load Pf
80
Efficiency Group
Premium Efficient
Mult. Sym.
L1
Rotation
R
Motor Shaft Length
5 7/8 in
BALD Family Names
Premium Efficient, Nema Premium™
Poles
6
Weight
598.0 LB
EAN or UPC
781568138687
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back