Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Frame Size
Shaft Input, Not a C-Face
Design
B
Hz
60 Hz
Service Factor
1.15
RPM
1200 rpm
Voltage Rating
460, 230
C Face Kit
42-1300
Full Load rpm
1180 rpm
Type
4268M
Motor Shaft Size
2 1/8 in
Open End Bearing
6311
VoltCode
E1
Efficiency Group
Premium Efficient
Mult. Sym.
L1
RefPicture
EMDP
Phase
Three Phase
Motor Shaft Length
5 1/4 in
Enclosure
OPSB
Useable at 208V
Yes
Frame
326T
Motor Application
General Purpose
Mounting Style
F-1
Frame Material
Steel
Full Load Amps
37
Poles
6
Substitute Motor
M2536T
Washdown Duty
No
Full Load Pf
81
Enclosure Designation
OPSB - Open Slotted Band
Mounting
Rigid Base
C Dimension
27.69 in
Drive End Bearing
6312
Epact Nominal Full Load Efficiency
92.4 %
Brake Feature
No
BALD Family Names
Premium Efficient, Nema Premium™
Full Load Efficiency
93.6 %
Product Line
RG
Voltage
230/460
Rotation
R
Weight
463.0 LB
EAN or UPC
781568105085
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back