Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Rotation
R
Useable at 208V
No
Drive End Bearing
6311
Mounting Style
F-1
Motor Shaft Size
1 7/8 in
Open End Bearing
6309
Product Line
RG
Design
B
Motor Shaft Length
4 5/8 in
Efficiency Group
Premium Efficient
C Dimension
25.06 in
Enclosure Designation
OPSB - Open Slotted Band
VoltCode
H
Frame Size
Shaft Input, Not a C-Face
Full Load Amps
28
Poles
4
Washdown Duty
No
Phase
Three Phase
Voltage Rating
575
Full Load rpm
1770 rpm
Enclosure
OPSB
RPM
1800 rpm
Hz
60 Hz
Frame
286T
Service Factor
1.15
Full Load Pf
85
Full Load Efficiency
94.1 %
Substitute Motor
M2535T-5
Type
4052M
BALD Family Names
Premium Efficient, Nema Premium™
RefPicture
EMDP
Mult. Sym.
L1
Motor Application
General Purpose
Voltage
575
Brake Feature
No
Mounting
Rigid Base
Weight
356.0 LB
EAN or UPC
781568118740
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back