Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
RefPicture
EMDP
Enclosure
OPSB
Full Load Pf
89
Mounting
Rigid Base
Motor Shaft Length
3 1/4 in
Product Line
RG
BALD Family Names
Premium Efficient, Nema Premium™
C Dimension
22.44 in
Voltage
230/460
Frame
284TS
Motor Shaft Size
1 5/8 in
Epact Nominal Full Load Efficiency
91 %
Hz
60 Hz
Efficiency Group
Premium Efficient
Brake Feature
No
Type
4040M
Voltage Rating
460, 230
Phase
Three Phase
Full Load Efficiency
93.6 %
Useable at 208V
No
Full Load Amps
34
Full Load rpm
3530 rpm
Drive End Bearing
6311
Enclosure Designation
OPSB - Open Slotted Band
Motor Application
General Purpose
Mult. Sym.
L1
Rotation
R
Frame Material
Steel
C Face Kit
40-1400
Substitute Motor
M2534T
Mounting Style
F-1
RPM
3600 rpm
VoltCode
F
Open End Bearing
6309
Washdown Duty
No
Poles
2
Service Factor
1.15
Design
B
Frame Size
Shaft Input, Not a C-Face
Weight
308.0 LB
EAN or UPC
781568105030
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back