Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load Pf
80
Product Line
RG
Frame
324T
VoltCode
E1
RefPicture
EMDP
Mult. Sym.
L1
BALD Family Names
Premium Efficient, Nema Premium™
Full Load Amps
31
Type
4252M
Phase
Three Phase
C Face Kit
42-1300
Motor Shaft Size
2 1/8 in
Enclosure
OPSB
Design
B
Enclosure Designation
OPSB - Open Slotted Band
Motor Application
General Purpose
Motor Shaft Length
5 1/4 in
RPM
1200 rpm
Full Load Efficiency
93.6 %
Full Load rpm
1180 rpm
Brake Feature
No
Efficiency Group
Premium Efficient
Useable at 208V
Yes
Voltage Rating
460, 230
Service Factor
1.15
Hz
60 Hz
Open End Bearing
6311
Mounting Style
F-1
Drive End Bearing
6312
Voltage
230/460
Poles
6
Frame Material
Steel
Substitute Motor
M2532T
C Dimension
27.69 in
Frame Size
Shaft Input, Not a C-Face
Washdown Duty
No
Mounting
Rigid Base
Epact Nominal Full Load Efficiency
91.7 %
Rotation
R
Weight
478.0 LB
EAN or UPC
781568105016
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back