Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Enclosure Designation
OPSB - Open Slotted Band
Type
4056M
Product Line
RG
Full Load rpm
1180 rpm
Mult. Sym.
L1
Phase
Three Phase
Mounting
Rigid Base
Open End Bearing
6309
Enclosure
OPSB
BALD Family Names
Premium Efficient, Nema Premium™
Motor Application
General Purpose
Mounting Style
F-1
RPM
1200 rpm
Motor Shaft Length
4 5/8 in
Epact Nominal Full Load Efficiency
91 %
Full Load Amps
26
VoltCode
E1
Voltage Rating
460, 230
Rotation
R
Frame
286T
Full Load Pf
80
Full Load Efficiency
92.4 %
Useable at 208V
Yes
C Face Kit
40-1400
Motor Shaft Size
1 7/8 in
Hz
60 Hz
Frame Size
Shaft Input, Not a C-Face
Poles
6
RefPicture
EMDP
Service Factor
1.15
Design
B
Washdown Duty
No
Drive End Bearing
6311
Voltage
230/460
Substitute Motor
M2528T
Brake Feature
No
Frame Material
Steel
Efficiency Group
Premium Efficient
Weight
372.0 LB
EAN or UPC
781568104941
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back