Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Washdown Duty
No
Enclosure
OPSB
Brake Feature
No
Enclosure Designation
OPSB - Open Slotted Band
Mounting Style
F-1
Service Factor
1.15
Motor Shaft Size
1 7/8 in
Drive End Bearing
6311
Full Load Pf
78
Voltage Rating
460, 230
Poles
6
RPM
1200 rpm
Design
B
Product Line
RG
RefPicture
EMDP
Frame
284T
C Face Kit
40-1400
Open End Bearing
6309
Phase
Three Phase
Full Load rpm
1180 rpm
Motor Application
General Purpose
Substitute Motor
M2524T
Voltage
230/460
Mult. Sym.
L1
Useable at 208V
No
Epact Nominal Full Load Efficiency
90.2 %
Efficiency Group
Premium Efficient
Frame Size
Shaft Input, Not a C-Face
Hz
60 Hz
VoltCode
F
Motor Shaft Length
4 5/8 in
Full Load Efficiency
92.4 %
Type
4050M
Full Load Amps
19.5
BALD Family Names
Premium Efficient, Nema Premium™
Mounting
Rigid Base
Rotation
R
Frame Material
Steel
Weight
375.0 LB
EAN or UPC
781568104873
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back