Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Application
General Purpose
Substitute Motor
M2515T-5
Phase
Three Phase
Mounting Style
F-1
Rotation
R
Drive End Bearing
6309
Hz
60 Hz
Frame
256T
Open End Bearing
6208
Enclosure
OPSB
RefPicture
EMDP
Full Load Pf
85
Full Load rpm
1765 rpm
Service Factor
1.15
Motor Shaft Length
4 in
Product Line
RG
Motor Shaft Size
1 5/8 in
BALD Family Names
Premium Efficient, Nema Premium™
Voltage Rating
575
Washdown Duty
No
Useable at 208V
No
Frame Size
Shaft Input, Not a C-Face
Mounting
Rigid Base
Poles
4
RPM
1800 rpm
Mult. Sym.
L1
Brake Feature
No
Full Load Efficiency
93 %
VoltCode
H
Efficiency Group
Premium Efficient
Enclosure Designation
OPSB - Open Slotted Band
Full Load Amps
18.9
Voltage
575
Design
B
Type
3944M
Weight
237.0 LB
EAN or UPC
781568118702
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back