Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Useable at 208V
Yes
Open End Bearing
6208
Type
0954M
Motor Shaft Size
1 5/8 in
Brake Feature
No
Service Factor
1.15
Substitute Motor
M2276T
Full Load Amps
10.7
RefPicture
EMTE
Enclosure
TEFC
Voltage
230/460
Full Load rpm
1180 rpm
Frame
254T
Epact Nominal Full Load Efficiency
89.5 %
Design
B
Hz
60 Hz
Full Load Efficiency
91.7 %
RPM
1200 rpm
Mounting
Rigid Base
VoltCode
E1
Mult. Sym.
L1
Mounting Style
F-1
Rotation
R
BALD Family Names
Premium Efficient, Nema Premium™
Frame Material
Cast Iron
Motor Shaft Length
4 in
Full Load Pf
71
C Face Kit
09-1309
Frame Size
Shaft Input, Not a C-Face
Poles
6
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Phase
Three Phase
Drive End Bearing
6309
Voltage Rating
460, 230
Washdown Duty
No
Product Line
RG
Motor Application
General Purpose
Efficiency Group
Standard Efficient
Weight
294.0 LB
EAN or UPC
781568102770
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back