1/3 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 56 Frame, 1.35 SF
applications
Where continuous- or frequent-duty is required
features
Low-loss electricalgrade lamination steel
Heavy-gauge steel frames
ISR® magnet wire
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
VoltCode
B
Full Load Pf
88
RPM
1800 rpm
BALD Family Names
Premium Efficient, Single Phase Motor
Brake Feature
No
Full Load rpm
1740 rpm
Open End Bearing
6203
Design
-
Efficiency Group
Standard Efficient
Mult. Sym.
K
Enclosure
TEFC
Service Factor
1.35
Type
3418LC
Phase
Single Phase
Mounting Style
F-1
Useable at 208V
No
Motor Application
General Purpose
Full Load Efficiency
77 %
Frame Size
Shaft Input, Not a C-Face
Full Load Amps
1.6
Frame Material
Steel
Voltage Rating
230, 115
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Washdown Duty
No
Mounting
Rigid Base
Hz
60 Hz
Rotation
R
Poles
4
Frame
56
Motor Shaft Length
1 7/8 in
Voltage
115/230
Drive End Bearing
6203
RefPicture
EL3605T
Motor Shaft Size
5/8 in
Product Line
RG
Weight
27.0 LB
EAN or UPC
781568138595
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back