1/4 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 48 Frame, 1.35 SF
applications
Where continuous- or frequent-duty is required
features
Low-loss electricalgrade lamination steel
Heavy-gauge steel frames
ISR® magnet wire
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Hz
60 Hz
Frame
48
Mult. Sym.
K
Mounting
Rigid Base
Design
-
Voltage
115/230
Open End Bearing
6203
Brake Feature
No
Drive End Bearing
6203
Full Load Amps
1.25
Rotation
R
Mounting Style
F-1
Full Load Pf
89
Product Line
RG
VoltCode
B
Motor Application
General Purpose
Full Load Efficiency
74 %
Voltage Rating
230, 115
Enclosure
TEFC
Frame Material
Steel
RefPicture
EL3605T
Motor Shaft Size
1/2 in
Useable at 208V
No
Washdown Duty
No
Poles
4
Type
3414LC
BALD Family Names
Premium Efficient, Single Phase Motor
C Dimension
11.38 in
Full Load rpm
1745 rpm
Service Factor
1.35
Frame Size
Shaft Input, Not a C-Face
Phase
Single Phase
Motor Shaft Length
1 1/2 in
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
RPM
1800 rpm
Efficiency Group
Standard Efficient
Weight
24.0 LB
EAN or UPC
781568138588
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back