3/4 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, ODP - Open Drip Proof, Rigid Base, 56 Frame, 1.25 SF
applications
Where continuous- or frequent-duty is required
features
Low-loss electricalgrade lamination steel
Heavy-gauge steel frames
ISR® magnet wire
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
RPM
1800 rpm
VoltCode
B
Brake Feature
No
Mult. Sym.
K
Useable at 208V
No
Poles
4
Motor Application
General Purpose
Frame Size
Shaft Input, Not a C-Face
RefPicture
ELDP
Enclosure
OPSB
Design
N
Mounting Style
F-1
Full Load Pf
90
Full Load Efficiency
84 %
Drive End Bearing
6205
Efficiency Group
Standard Efficient
Phase
Single Phase
Type
3524LC
Motor Shaft Size
5/8 in
Full Load rpm
1755 rpm
Rotation
R
Product Line
RG
Voltage Rating
230, 115
Open End Bearing
6203
Frame Material
Steel
Frame
56
Hz
60 Hz
Enclosure Designation
OPSB - Open Slotted Band
Voltage
115/230
Mounting
Rigid Base
Motor Shaft Length
1 7/8 in
C Dimension
12.06 in
Full Load Amps
3.25
BALD Family Names
Premium Efficient, Single Phase Motor
Service Factor
1.25
Washdown Duty
No
Weight
38.0 LB
EAN or UPC
781568138526
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back