15 HP, 3600 RPM, 60 Hertz, 575 Volt, Three Phase, ODP - Open Drip Proof, C-Face (With Base), 215JM Frame, 1.15 SF
applications
Where continuous- or frequent-duty is required
Circulating fluids
Transferring fluids
Commercial and industrial water pumps
features
Oversized ball bearings
Locked drive end construction
Class F insulation
1.15 service factor
Low loss, electrical grade lamination steel
ISR® magnet wire
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
BALD Family Names
Premium Efficient, Pump Motor
Poles
2
Design
B
Service Factor
1.15
Rotation
R
Enclosure Designation
OPSB - Open Slotted Band
Full Load rpm
3500 rpm
Type
3744M
Open End Bearing
6206
RPM
3600 rpm
Full Load Efficiency
90.2 %
Full Load Amps
14
Brake Feature
No
VoltCode
H
Efficiency Group
Standard Efficient
Full Load Pf
90
Voltage Rating
575
Mult. Sym.
L1
Motor Application
Pump Duty
Voltage
575
Useable at 208V
No
Product Line
RG
Hz
60 Hz
Drive End Bearing
6309
Phase
Three Phase
RefPicture
EJMM
Washdown Duty
No
Mounting
Rigid Base
Frame Material
Steel
Enclosure
OPSB
Mounting Style
F-1
Frame
215JM
Weight
159.0 LB
EAN or UPC
781568138489
We're here for you
with Service Centers across the country - We have your back