10 HP, 3600 RPM, 60 Hertz, 575 Volt, Three Phase, ODP - Open Drip Proof, C-Face (With Base), 213JM Frame, 1.15 SF
applications
Where continuous- or frequent-duty is required
Circulating fluids
Transferring fluids
Commercial and industrial water pumps
features
Oversized ball bearings
Locked drive end construction
Class F insulation
1.15 service factor
Low loss, electrical grade lamination steel
ISR® magnet wire
Three-year warranty
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Enclosure Designation
OPSB - Open Slotted Band
RefPicture
EJMM
Full Load Pf
90
Mounting
Rigid Base
Full Load rpm
3500 rpm
Rotation
R
RPM
3600 rpm
Voltage Rating
575
Frame Material
Steel
Efficiency Group
Standard Efficient
Motor Application
Pump Duty
Frame
213JM
Full Load Efficiency
91.7 %
Service Factor
1.15
Mounting Style
F-1
Enclosure
OPSB
Useable at 208V
No
Hz
60 Hz
Product Line
RG
Phase
Three Phase
Poles
2
Design
A
Type
3736M
Brake Feature
No
Open End Bearing
6206
BALD Family Names
Premium Efficient, Pump Motor, Nema Premium™
Washdown Duty
No
VoltCode
H
Drive End Bearing
6309
Voltage
575
Mult. Sym.
L1
Full Load Amps
9.2
Weight
136.0 LB
EAN or UPC
781568138441
We're here for you
with Service Centers across the country - We have your back