Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load rpm
1760 rpm
Rotation
R
Brake Feature
No
Full Load Pf
84
Frame
213JM
Poles
4
Efficiency Group
Standard Efficient
Full Load Efficiency
91 %
Enclosure Designation
OPSB - Open Slotted Band
Voltage Rating
575
Motor Shaft Length
3 in
Drive End Bearing
6309
Hz
60 Hz
Service Factor
1.15
Phase
Three Phase
Mounting
Rigid Base
Design
B
RPM
1800 rpm
C Dimension
18.19 in
Washdown Duty
No
Full Load Amps
7.4
Enclosure
OPSB
Motor Application
Pump Duty
Motor Shaft Size
1 1/8 in
Voltage
575
BALD Family Names
Premium Efficient
Open End Bearing
6206
Mounting Style
F-1
Weight
133.0 LB
EAN or UPC
781568138427
We're here for you
with Service Centers across the country - We have your back