Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Hz
60 Hz
Service Factor
1.15
Full Load rpm
3500 rpm
Full Load Efficiency
90.2 %
RPM
3600 rpm
Efficiency Group
Standard Efficient
Frame
182JM
Motor Shaft Length
2 1/4 in
Motor Application
Pump Duty
Brake Feature
No
Enclosure
ODP
Drive End Bearing
6207
Voltage Rating
575
Motor Shaft Size
7/8 in
Design
B
Open End Bearing
6205
Phase
Three Phase
Rotation
R
Voltage
575
Enclosure Designation
ODP - Open Drip Proof
Washdown Duty
No
Mounting Style
F-1
Poles
2
Mounting
C-Face - With Base
Full Load Pf
93
C Dimension
16 1/2 in
Full Load Amps
4.5
Weight
83.0 LB
EAN or UPC
781568339138
We're here for you
with Service Centers across the country - We have your back