- 40 HP, 3600 RPM, 60 Hertz, 230/460 Volt, Three Phase, ODP - Open Drip Proof, C-Face (With Base), 286JM Frame, 1.15 SF
applications
- Energy saving close coupled pump applications where continuous- or frequent-duty is required
- Suitable for use with inverter drives for variable torque and 20:1 constant torque
features
- Inverter ready per NEMA standard MG1 part 31.4.4.2
- Low loss electrical grade lamination steel
- Class F insulation
- ISR magnet wire
- NEMA Premium® efficiency
- Three-year warranty
| Mounting | Rigid Base |
| Mounting Style | F-1 |
| Frame | 286JM |
| Poles | 2 |
| Enclosure Designation | OPSB - Open Slotted Band |
| VoltCode | F |
| Frame Material | Steel |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Design | B |
| Rotation | R |
| Full Load Pf | 88 |
| Washdown Duty | No |
| Enclosure | OPSB |
| Full Load Amps | 45 |
| Full Load rpm | 3540 rpm |
| Brake Feature | No |
| Phase | Three Phase |
| Open End Bearing | 6309 |
| Motor Application | Pump Duty |
| BALD Family Names | Premium Efficient, Pump Motor, Nema Premium™ |
| Voltage Rating | 460, 230 |
| Voltage | 230/460 |
| Full Load Efficiency | 94.1 % |
| Drive End Bearing | 6312 |
| RefPicture | EJMM |
| Useable at 208V | No |
| Product Line | RG |
| Mult. Sym. | L1 |
| Efficiency Group | Premium Efficient |
| RPM | 3600 rpm |
| Type | 4054M |
| Weight | 377.0 LB |
| EAN or UPC | 781568138199 |
-
NEMA Premium


