40 HP, 3600 RPM, 60 Hertz, 575 Volt, Three Phase, ODP - Open Drip Proof, C-Face (With Base), 286JM Frame, 1.15 SF
applications
Where continuous- or frequent-duty is required
Circulating fluids
Transferring fluids
Commercial and industrial water pumps
features
Low loss, electrical grade lamination steel
ISR® magnet wire
Three-year warranty
Oversized ball bearings
1.15 service factor
Class F insulation
Locked drive end construction
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load rpm
3540 rpm
BALD Family Names
Premium Efficient, Pump Motor
Enclosure Designation
OPSB - Open Slotted Band
Full Load Pf
90
Voltage Rating
575
Full Load Amps
35.2
Phase
Three Phase
Full Load Efficiency
94.1 %
Washdown Duty
No
Design
B
RefPicture
EJMM
Brake Feature
No
Type
4052M
Rotation
R
Efficiency Group
Standard Efficient
Enclosure
OPSB
Motor Application
Pump Duty
Drive End Bearing
6312
Voltage
575
Frame Material
Steel
Useable at 208V
No
Poles
2
Product Line
RG
Frame
286JM
Hz
60 Hz
C Dimension
25.94 in
Open End Bearing
6309
Mult. Sym.
L1
Service Factor
1.15
VoltCode
H
RPM
3600 rpm
Mounting Style
F-1
Mounting
Rigid Base
Weight
377.0 LB
EAN or UPC
781568138205
We're here for you
with Service Centers across the country - We have your back