30 HP, 3600 RPM, 60 Hertz, 575 Volt, Three Phase, ODP - Open Drip Proof, C-Face (With Base), 284JM Frame, 1.15 SF
applications
Where continuous- or frequent-duty is required
Circulating fluids
Transferring fluids
Commercial and industrial water pumps
features
Oversized ball bearings
Locked drive end construction
Class F insulation
1.15 service factor
Low loss, electrical grade lamination steel
ISR® magnet wire
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Application
Pump Duty
Mounting Style
F-1
Frame Material
Steel
Enclosure
OPSB
Mult. Sym.
L1
Voltage Rating
575
Type
4040M
Phase
Three Phase
VoltCode
H
RefPicture
EJMM
BALD Family Names
Premium Efficient, Pump Motor, Nema Premium™
Mounting
Rigid Base
Washdown Duty
No
C Dimension
24.69 in
Rotation
R
Full Load Amps
27
Brake Feature
No
Frame
284JM
Full Load Pf
89
Open End Bearing
6309
RPM
3600 rpm
Full Load rpm
3530 rpm
Enclosure Designation
OPSB - Open Slotted Band
Useable at 208V
No
Poles
2
Product Line
RG
Voltage
575
Hz
60 Hz
Full Load Efficiency
93.6 %
Design
B
Efficiency Group
Standard Efficient
Service Factor
1.15
Drive End Bearing
6312
Weight
333.0 LB
EAN or UPC
781568138182
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back