- 75 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Ventilation
- Air conditioning fans
- Air conditioning blowers
- Heating
features
- Heavy-gauge steel or cast iron frame construction
- Ball bearings
- 1.15 service factor
- Dynamically balanced rotors
- Mounts in any position
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Hz | 60 Hz |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Type | 1478M |
| Frame | 365T |
| Full Load Pf | 87 |
| Mounting | Rigid Base |
| Mult. Sym. | L1 |
| C Dimension | 32.84 in |
| Voltage | 230/460 |
| Full Load Efficiency | 94.5 % |
| Open End Bearing | 6312 |
| Full Load rpm | 1775 rpm |
| BALD Family Names | Premium Efficient, HVAC Duty |
| Service Factor | 1.15 |
| Motor Application | HVAC |
| VoltCode | E1 |
| Design | B |
| Voltage Rating | 460, 230 |
| Useable at 208V | Yes |
| Frame Size | Shaft Input, Not a C-Face |
| Frame Material | Cast Iron |
| Product Line | RG |
| Enclosure | TEFC |
| Efficiency Group | Epact Efficient |
| RefPicture | HM9149T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Poles | 4 |
| Rotation | R |
| Full Load Amps | 86 |
| Brake Feature | No |
| Drive End Bearing | 6313 |
| Washdown Duty | No |
| Weight | 855.0 LB |
| EAN or UPC | 781568382752 |

