- 60 hp
- 1770 rpm
- 60 Hz
- 230/ 460 Voltage
- Three Phase
applications
- Heating
- Ventilation
- Air conditioning fans
- Air conditioning blowers
features
- Heavy-gauge steel or cast iron frame construction
- Ball bearings
- 1.15 service factor
- Dynamically balanced rotors
- Mounts in any position
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Frame | 364T |
| RefPicture | HM9239T |
| Drive End Bearing | 6313 |
| Product Line | RG |
| Frame Material | Steel |
| Open End Bearing | 6311 |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 460, 230 |
| C Dimension | 28.94 in |
| Hz | 60 Hz |
| Washdown Duty | No |
| Motor Application | HVAC |
| Motor Shaft Size | 2 3/8 in |
| VoltCode | E1 |
| Poles | 4 |
| RPM | 1800 rpm |
| Mounting | Rigid Base |
| Full Load rpm | 1770 rpm |
| Useable at 208V | Yes |
| Mult. Sym. | L1 |
| Rotation | R |
| BALD Family Names | Premium Efficient, HVAC Duty |
| Mounting Style | F-3 |
| Full Load Pf | 86 |
| Service Factor | 1.15 |
| Brake Feature | No |
| Motor Shaft Length | 5.88 in |
| Phase | Three Phase |
| Full Load Amps | 70 |
| Design | B |
| Enclosure | OPSB |
| Voltage | 230/460 |
| Enclosure Designation | OPSB - Open Slotted Band |
| Efficiency Group | Epact Efficient |
| Full Load Efficiency | 94.1 % |
| Type | 4262M |
| Weight | 541.0 LB |
| EAN or UPC | 781568589151 |

