- 15 hp
- 3520 rpm
- 60 Hz
- 230/ 460 Voltage
- Three Phase
applications
- Heating
- Ventilation
- Air conditioning fans
- Air conditioning blowers
features
- Heavy-gauge steel or cast iron frame construction
- Ball bearings
- 1.15 service factor
- Dynamically balanced rotors
- Mounts in any position
caution
- Do not restrict the inlet flow
| Washdown Duty | No |
| Motor Application | HVAC |
| Mounting Style | F-3 |
| RefPicture | H3M91 |
| BALD Family Names | Premium Efficient, HVAC Duty |
| Mounting | Rigid Base |
| Product Line | RG |
| Type | 3936M |
| C Dimension | 23.57 in |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Pf | 90 |
| Efficiency Group | Epact Efficient |
| Design | B |
| Hz | 60 Hz |
| VoltCode | E1 |
| Poles | 2 |
| Open End Bearing | 6208 |
| Full Load rpm | 3520 rpm |
| Frame Material | Steel |
| Enclosure | TEFC |
| Full Load Efficiency | 91 % |
| Brake Feature | No |
| Phase | Three Phase |
| Rotation | R |
| Voltage | 230/460 |
| Mult. Sym. | L1 |
| Service Factor | 1.15 |
| Voltage Rating | 460, 230 |
| Full Load Amps | 16.7 |
| Useable at 208V | Yes |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Drive End Bearing | 6309 |
| Frame | 254T |
| Weight | 235.0 LB |
| EAN or UPC | 781568672648 |

