- 5 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 184T Frame, 1.15 SF
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- Copper windings
- Ball bearings
- Heavy-gauge steel frame with base seam welded
- F-2 mount
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure Designation | OPSB - Open Slotted Band |
| Full Load rpm | 1750 rpm |
| Hz | 60 Hz |
| Frame Material | Steel |
| Design | B |
| Poles | 4 |
| Frame | 184T |
| Product Line | RG |
| Open End Bearing | 6205 |
| Motor Application | General Purpose |
| VoltCode | E |
| Voltage | 230/460 |
| Rotation | R |
| Mounting Style | F-2 |
| Washdown Duty | No |
| Service Factor | 1.15 |
| RefPicture | HM3116 |
| C Face Kit | 36-3403 |
| Frame Size | Shaft Input, Not a C-Face |
| Drive End Bearing | 6206 |
| Phase | Three Phase |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Motor Shaft Length | 2 3/4 in |
| Brake Feature | No |
| Full Load Efficiency | 89.5 % |
| Mounting | Rigid Base |
| Type | 3640M |
| Efficiency Group | Standard Efficient |
| BALD Family Names | Premium Efficient, F-2 Mounting, Nema Premium™ |
| RPM | 1800 rpm |
| Voltage Rating | 460, 230 |
| Full Load Amps | 6.4 |
| Enclosure | OPSB |
| Useable at 208V | No |
| Mult. Sym. | L1 |
| Full Load Pf | 81 |
| Motor Shaft Size | 1 1/8 in |
| Weight | 84.0 LB |
| EAN or UPC | 781568173282 |
-
NEMA Premium


