5 HP, 1800 RPM, 60 Hertz, 200 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 184T Frame, 1.15 SF
applications
Suitable for use with inverter drives for variable torque and 20:1 constant torque
Energy saving applications where continuous- or frequent-duty is required
features
Low loss electrical grade lamination steel
Class F insulation
Inverter ready per NEMA standard MG1 part 31.4.4.2
NEMA Premium® efficiency
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load Efficiency
89.5 %
Voltage
200
Product Line
RG
Hz
60 Hz
Design
B
Enclosure
OPSB
Frame Material
Steel
Motor Shaft Length
2 3/4 in
Mounting Style
F-2
BALD Family Names
Premium Efficient, F-2 Mounting, Nema Premium™
Frame Size
Shaft Input, Not a C-Face
Open End Bearing
6205
Enclosure Designation
OPSB - Open Slotted Band
VoltCode
I
Brake Feature
No
Type
3632M
Voltage Rating
200
Efficiency Group
Standard Efficient
Useable at 208V
No
Mult. Sym.
L1
Motor Shaft Size
1 1/8 in
Rotation
R
Motor Application
General Purpose
Full Load Pf
80
Service Factor
1.15
RPM
1800 rpm
Drive End Bearing
6206
Full Load Amps
15
C Face Kit
36-3403
Washdown Duty
No
Phase
Three Phase
RefPicture
EFM3212T
Poles
4
Full Load rpm
1750 rpm
Mounting
Rigid Base
Frame
184T
Substitute Motor
EM3218T-8
Weight
92.0 LB
EAN or UPC
781568174517
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back