- 5 hp
- 3600 rpm
- 60 Hz
- 230/460 Volt
- 3 Phase
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- Copper windings
- Ball bearings
- Heavy-gauge steel frame with base seam welded
- F-2 mount
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Efficiency Group | Standard Efficient |
| Mounting Style | F-2 |
| Motor Shaft Size | 7/8 in |
| Poles | 2 |
| Hz | 60 Hz |
| Motor Application | Premium Efficient |
| Enclosure | OPSB |
| Open End Bearing | 6205 |
| Full Load Amps | 11.2/5.6 |
| BALD Family Names | Premium Efficient, F2 Mounting |
| Design | B |
| RefPicture | EFM3212T |
| Mounting | Rigid Base |
| Full Load Efficiency | 90.2 % |
| Rotation | R |
| Full Load rpm | 3500 rpm |
| Epact Nominal Full Load Efficiency | 85.5 % |
| Frame | 182T |
| Motor Shaft Length | 2 1/4 in |
| Enclosure Designation | OPSB - Open Slotted Band |
| Drive End Bearing | 6206 |
| Service Factor | 1.15 |
| Frame Size | Shaft Input, Not a C-Face |
| C Dimension | 15 in |
| Voltage Rating | 460, 230 |
| Phase | Three Phase |
| Washdown Duty | No |
| Full Load Pf | 93 |
| RPM | 3600 rpm |
| Brake Feature | No |
| Voltage | 230/460 |
| Weight | 75.0 LB |
| EAN or UPC | 781568185544 |

