3 HP, 1800 RPM, 60 Hertz, 200 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 182T Frame, 1.15 SF
applications
Suitable for use with inverter drives for variable torque and 20:1 constant torque
Energy saving applications where continuous- or frequent-duty is required
features
Low loss electrical grade lamination steel
Class F insulation
Inverter ready per NEMA standard MG1 part 31.4.4.2
NEMA Premium® efficiency
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
BALD Family Names
Premium Efficient, F-2 Mounting, Nema Premium™
Frame Material
Steel
Open End Bearing
6205
Hz
60 Hz
Service Factor
1.15
Motor Shaft Size
1 1/8 in
RPM
1800 rpm
Full Load rpm
1760 rpm
Type
3628M
Design
B
Substitute Motor
EM3211T-8
Mounting
Rigid Base
Motor Shaft Length
2 3/4 in
Washdown Duty
No
Enclosure Designation
OPSB - Open Slotted Band
Full Load Amps
9.3
Rotation
R
Voltage Rating
200
Mounting Style
F-2
Brake Feature
No
Full Load Efficiency
89.5 %
Mult. Sym.
L1
Enclosure
OPSB
Drive End Bearing
6206
Voltage
200
VoltCode
I
Motor Application
General Purpose
Efficiency Group
Standard Efficient
Frame
182T
Frame Size
Shaft Input, Not a C-Face
Poles
4
Phase
Three Phase
Full Load Pf
77
Useable at 208V
No
C Face Kit
36-3403
Product Line
RG
RefPicture
EFM3212T
Weight
74.0 LB
EAN or UPC
781568173305
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back