2 HP, 1800 RPM, 60 Hertz, 200 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 145T Frame, 1.15 SF
applications
Suitable for use with inverter drives for variable torque and 20:1 constant torque
Energy saving applications where continuous- or frequent-duty is required
features
Low loss electrical grade lamination steel
Class F insulation
Inverter ready per NEMA standard MG1 part 31.4.4.2
NEMA Premium® efficiency
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Brake Feature
No
Mounting
Rigid Base
Mounting Style
F-2
Motor Application
General Purpose
Type
3532M
Motor Shaft Size
7/8 in
Voltage
200
C Face Kit
35-8764
Full Load rpm
1725 rpm
RefPicture
EFM3212T
Hz
60 Hz
Substitute Motor
EM3157T-8
Product Line
RG
Phase
Three Phase
Efficiency Group
Standard Efficient
Full Load Amps
6.1
BALD Family Names
Premium Efficient, F-2 Mounting, Nema Premium™
Motor Shaft Length
2 1/4 in
Frame Size
Shaft Input, Not a C-Face
Design
B
Service Factor
1.15
Voltage Rating
200
Rotation
R
Full Load Efficiency
86.5 %
Drive End Bearing
6205
Frame
145T
RPM
1800 rpm
VoltCode
I
Full Load Pf
82
Enclosure
OPSB
Poles
4
Open End Bearing
6203
Frame Material
Steel
Mult. Sym.
L1
Useable at 208V
No
Enclosure Designation
OPSB - Open Slotted Band
Washdown Duty
No
Weight
48.0 LB
EAN or UPC
781568173299
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back