15 HP, 1800 RPM, 60 Hertz, 200 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 256T Frame, 1.15 SF
applications
Suitable for use with inverter drives for variable torque and 20:1 constant torque
Energy saving applications where continuous- or frequent-duty is required
features
Low loss electrical grade lamination steel
Class F insulation
Inverter ready per NEMA standard MG1 part 31.4.4.2
NEMA Premium® efficiency
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Voltage Rating
200
Type
3938M
Motor Shaft Length
4 in
VoltCode
I
Poles
4
Motor Shaft Size
1 5/8 in
Product Line
RG
RefPicture
EFM3212T
Brake Feature
No
Frame Size
Shaft Input, Not a C-Face
Voltage
200
Mounting
Rigid Base
BALD Family Names
Premium Efficient, F-2 Mounting, Nema Premium™
Motor Application
General Purpose
C Dimension
21.69 in
Full Load Amps
40.7
Frame
254T
Design
B
Mult. Sym.
L1
Full Load Pf
85
Rotation
R
Full Load Efficiency
93 %
Frame Material
Steel
C Face Kit
39-1400
Washdown Duty
No
Open End Bearing
6208
Enclosure
OPSB
Efficiency Group
Standard Efficient
RPM
1800 rpm
Full Load rpm
1765 rpm
Useable at 208V
No
Enclosure Designation
OPSB - Open Slotted Band
Mounting Style
F-2
Service Factor
1.15
Drive End Bearing
6309
Hz
60 Hz
Phase
Three Phase
Weight
234.0 LB
EAN or UPC
781568185520
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back